TRIPP LITE SERIES ISOBAR SURGE SUPPRESSOR- SURGE, SPIKE AND LINE NOISE PRO

  • Mfr # ISOBAR6ULTRAHG

  • Zoro # G921704879


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Includes
Instruction manual with warranty information
Enclosure Material
Metal
Mounting Style
Wallmount
Width
7
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISOBAR6ULTRAHG
Zoro #
G921704879
UPC #
37332010568
Country of Origin
China

Dimensions

Width
7
Depth
3.5

Details

Includes
Instruction manual with warranty information
Enclosure Material
Metal
Mounting Style
Wallmount
Voltage
120 V AC

Description

TECTION WITH HOSPITAL-GRADE PLUG & RECEPTACLES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.