Shop EATON
See all product information
Create Account
Tripp Lite Series Left-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Left-Angle M to RJ45
- Mfr # N204-003-BL-LA
- Zoro # G016430034
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Performance Category
Category 6
Cable Jacket Material
Polyvinyl Chloride
Cable Length
3 ft
End 1 Connection Type
RJ-45
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N204-003-BL-LA
- Zoro #
- G016430034
- UPC #
- 37332167514
- Country of Origin
- China
- Performance Category
- Category 6
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
Dimensions
- Cable Length
- 3 ft
Description
Tripp Lite Series Left-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Left-Angle M to RJ45 M, Blue, 3 ft. 0.91 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.