Tripp Lite Series Line Interactive UPS with USB and 10 Outlets - 120V, 1300VA, 720W, 50/60 Hz,

  • Mfr # ECO1300LCD

  • Zoro # G416425951


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Tower
Input Voltage
120 V AC
Wattage
720 W
Output Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECO1300LCD
Zoro #
G416425951
UPC #
37332205155
Country of Origin
Viet Nam

Details

UPS Type
Line Interactive
Mounting
Tower
Number of Outlets
10
Input Voltage
120 V AC
Power Rating
1300VA
Wattage
720 W
Output Voltage
110 V AC

Description

Tripp Lite Series Line Interactive UPS with USB and 10 Outlets - 120V, 1300VA, 720W, 50/60 Hz, AVR, ECO Series, ENERGY STAR V2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.