Zoro Homepage

Tripp Lite Series Locking Cell Phone Charging Station for 32 Devices - USB, with Sync for

  • Mfr # CSD32USB

  • Zoro # G516470202


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 ft
Voltage
110V AC, 120V AC
Material
Steel
Device Compatibility
Phone
Amps
2.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD32USB
Zoro #
G516470202
UPC #
37332222275
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Voltage
110V AC, 120V AC
Material
Steel
Device Compatibility
Phone
Amps
2.4 A
Charging Ports Details
Pass through
Charging Port Type
USB A (FEMALE)
Input Connector
NEMA 5-15P
Color
Black
Charger Function
Charge, Secure, Sync
Power Requirement
112 W
Standards
NOM, UL 60950-1, CSA Std. C22.2, CE Marked, REACH, RoHS, FCC Class B, FCC Compliant
Charging Method
USB
Device Slots
32
Number of Shelves
2
Lock Type
Key
Item
Stationary charging station
Frequency Rating
50/60 Hz

Description

Tripp Lite Series Locking Cell Phone Charging Station for 32 Devices - USB, with Sync for Smartphones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.