TRIPP LITE SERIES MEDICAL-GRADE ETHERNET NETWORK ISOLATOR FOR PATIENT CARE VICIN
- Mfr # N234-MI-06N-BX
- Zoro # G423564117
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Height
1.8 in
Depth
1 in
Width
2.6 in
Cable Length
6 ft
Connector Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N234-MI-06N-BX
- Zoro #
- G423564117
- UPC #
- 037332287137
- Country of Origin
- Taiwan, Province of China
- Connector Type
- RJ-45
- IP Rating
- IP40
Dimensions
- Height
- 1.8 in
- Depth
- 1 in
- Width
- 2.6 in
- Cable Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.