Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series Mobile Workstation with Adjustable Shelves, Locking Casters, TAA

  • Mfr # WWSSRSTAA

  • Zoro # G316470846


product price: $1,007.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Height
43 in
Features
Smooth, Cable Management, Locking Casters, Adjustable Shelf, Swivel Casters, Caster, Mobility
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Caster Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWSSRSTAA
Zoro #
G316470846
UPC #
37332279668
Country of Origin
Taiwan, Province of China

Dimensions

Height
43 in
Caster Size
4 in
Width
25.90 in
Depth
28.80 in

Details

Features
Smooth, Cable Management, Locking Casters, Adjustable Shelf, Swivel Casters, Caster, Mobility
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Load Capacity
44.09 lb
Item
Mobile Workstation Cart
Package Contents
Mobile Workstation with Adjustable Shelves, Locking Casters, TAA, Owner's Manual
Color
Ivory
Assembly Required
Yes
Number of Casters
4
Total Number of Shelves
4
Material
Wood, Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.