Tripp Lite Series Mobile Workstation with Monitor Arm, Casters, Locking Drawer, TAA

  • Mfr # WWSS1DWSTAA

  • Zoro # G416470869


product price: $1,202.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Features
Mobility, Locking Casters, Tilt, Adjustable, Caster, 360° Swivel, Smooth, Pull-out Tray, Lockable, Swivel, Swivel Casters, Adjustable Height, Locking Drawer, Cable Management
Mounting Pattern
75 x 100, 75 x 75, 100 x 100, 100 x 75
Assembly Required
Yes
Maximum Load Capacity
15.41 lb
Package Contents
Mobile Workstation with Monitor Arm, Casters, Locking Drawer, TAA, Assembly hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWSS1DWSTAA
Zoro #
G416470869
UPC #
37332279675
Country of Origin
Taiwan, Province of China

Dimensions

Width
60 in
Caster Size
4 in
Depth
21.60 in
Maximum Screen Size Supported
24 in
Height
49.60 in

Details

Item
Mobile Workstation Cart
Features
Mobility, Locking Casters, Tilt, Adjustable, Caster, 360° Swivel, Smooth, Pull-out Tray, Lockable, Swivel, Swivel Casters, Adjustable Height, Locking Drawer, Cable Management
Mounting Pattern
75 x 100, 75 x 75, 100 x 100, 100 x 75
Assembly Required
Yes
Maximum Load Capacity
15.41 lb
Package Contents
Mobile Workstation with Monitor Arm, Casters, Locking Drawer, TAA, Assembly hardware, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Ivory
Environmentally Friendly
Yes
Number of Casters
4
Material
Wood, Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.