Shop EATON
See all product information
Create Account
Tripp Lite Series Monitor Riser for Desk, 14 x 9 in. - Height Adjustable, Metal, Black
- Mfr # MR1411M
- Zoro # G016426204
product price:Â
$
36.99
/ea
Key Features
Width
9.20 in
Material
Metal
Depth
14.50 in
Height
15.51 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR1411M
- Zoro #
- G016426204
- UPC #
- 37332231154
- Country of Origin
- China
- Item
- Monitor Riser
- Material
- Metal
- Color
- Black
Dimensions
- Width
- 9.20 in
- Depth
- 14.50 in
- Height
- 15.51 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.