Tripp Lite Series Monitor Riser for Desk, 15 x 9 in. - Height Adjustable, Storage Drawer,

  • Mfr # MR159D

  • Zoro # G616426246


product price:  $37.19
/ea

Key Features

Number of Displays
1
Device Compatibility
Monitor/HDTV
Weight Capacity
44 lb
Mounting
Desktop
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR159D
Zoro #
G616426246
UPC #
37332283887
Country of Origin
China

Details

Item
Freestanding monitor riser
Number of Displays
1
Device Compatibility
Monitor/HDTV
Weight Capacity
44 lb
Mounting
Desktop
Material
Metal
Color
Black
Features
Height Adjustable, Assembly Required

Description

Tripp Lite Series Monitor Riser for Desk, 15 x 9 in. - Height Adjustable, Storage Drawer, Metal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.