Tripp Lite Series MTP/MPO Patch Cable with Push/Pull Tabs, 12 Fiber, 40GbE, 40GBASE-SR4, OM3
- Mfr # N844-10M-12-P
- Zoro # G416479183
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MTP Network - Female
Cable Length
32.80 ft
For Use With
Network Device
Core Dimension
50 µm
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N844-10M-12-P
- Zoro #
- G416479183
- UPC #
- 37332173751
- Country of Origin
- China
Dimensions
- Cable Length
- 32.80 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- End 1 Connection Type
- MTP Network - Female
- For Use With
- Network Device
- Item
- Network Cable
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 2 Connection Type
- MTP Network - Female
Description
Tripp Lite Series MTP/MPO Patch Cable with Push/Pull Tabs, 12 Fiber, 40GbE, 40GBASE-SR4, OM3 Plenum-Rated - Aqua, 10M 33 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.