Tripp Lite Series NetDirector 8-Port 1U Rack-Mount Console HDMI KVM Switch with 17 in. LCD an
- Mfr # B030-008-17-IP
- Zoro # G014882989
product price:Â
$
4,960.99
/ea
Free Shipping & Returns
Key Features
Width
18.9"
Depth
26.8"
Height
1.7"
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE
Network (RJ-45)
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B030-008-17-IP
- Zoro #
- G014882989
- UPC #
- 037332194206
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18.9"
- Depth
- 26.8"
- Height
- 1.7"
- Screen Size
- 17"
- Rack Height
- 1U
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.