TRIPP LITE SERIES NETWORK CABLE FIBER OPTIC LC RIGHT CONNECTOR LC LEFT CON
- Mfr # N820-07M-OM4
- Zoro # G821704412
product price:Â
$
36.99
/ea
Key Features
Cable Length
22.97 ft
End 2 Connection Type
LC Network
Simplex/Duplex/Multifiber
Duplex
End 1 Connection Type
LC Network
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N820-07M-OM4
- Zoro #
- G821704412
- UPC #
- 850022203787
- Country of Origin
- Viet Nam
- Item
- Network Cable
- End 2 Connection Type
- LC Network
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- LC Network
- Mode
- Multi Mode
- For Use With
- Network Device
Dimensions
- Cable Length
- 22.97 ft
- Core Dimension
- 50 µm
Description
NECTOR 7M LENGTH LIME GREEN LSZH 100G DUPLEX MULTIMODE 50/125 OM4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.