Shop EATON
See all product information
Create Account
Tripp Lite Series OmniSmart 120V 330VA 225W UL 60601-1 Medical Grade
- Mfr # OMNISMART350HG
- Zoro # G016426013
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line-interactive
Power Rating
330 VA
Mounting
Tower
Wattage
225 W
Input Voltage
110V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OMNISMART350HG
- Zoro #
- G016426013
- UPC #
- 37332098542
- Country of Origin
- China
Details
- UPS Type
- Line-interactive
- Power Rating
- 330 VA
- Mounting
- Tower
- Wattage
- 225 W
- Input Voltage
- 110V AC
- Output Voltage
- 120V AC
- Outlet Type
- 4 x NEMA 5-15R
- Number of Outlets
- 4
Description
Tripp Lite Series OmniSmart 120V 330VA 225W UL 60601-1 Medical Grade Line-Interactive UPS, Tower, DB9 Serial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.