Tripp Lite Series OmniSmart LCD 120V 650VA 350W Line-Interactive UPS, Tower, LCD display, USB port

  • Mfr # OMNI650LCD

  • Zoro # G716426009


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
650VA
Output Voltage
120 V AC
Wattage
350 W
Input Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNI650LCD
Zoro #
G716426009
UPC #
37332126139
Country of Origin
Taiwan, Province of China

Details

Number of Outlets
8
UPS Type
Line Interactive
Mounting
Tower
Power Rating
650VA
Output Voltage
120 V AC
Wattage
350 W
Input Voltage
110 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.