Tripp Lite Series OmniSmart LCD 120V 900VA 475W Line-Interactive UPS, Tower, LCD display, USB port

  • Mfr # OMNI900LCD

  • Zoro # G116425909


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Mounting
Tower
Number of Outlets
8
Input Voltage
110 V AC
Power Rating
900VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNI900LCD
Zoro #
G116425909
UPC #
37332125156
Country of Origin
Taiwan, Province of China

Details

Output Voltage
120 V AC
Mounting
Tower
Outlet Type
4 battery-supported and surge-protected outlets, plus 4 additional surge suppression-only outlets
Number of Outlets
8
Input Voltage
110 V AC
Power Rating
900VA
UPS Type
Line-interactive UPS
Wattage
475 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.