Tripp Lite Series OmniVS 120V 1000VA 500W Line-Interactive UPS, Tower, USB port

  • Mfr # OMNIVS1000

  • Zoro # G816425971


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Wattage
500 W
Output Voltage
120 V AC
Input Voltage
110 V AC
Outlet Type
6 x NEMA 5-15R
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNIVS1000
Zoro #
G816425971
UPC #
37332119728
Country of Origin
Taiwan, Province of China

Details

Wattage
500 W
Output Voltage
120 V AC
Input Voltage
110 V AC
Outlet Type
6 x NEMA 5-15R
Number of Outlets
8
Power Rating
1000VA
UPS Type
Line Interactive
Mounting
Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.