Tripp Lite Series OmniVS 120V 800VA 475W Line-Interactive UPS, Tower, USB port
Mfr # OMNIVS800
Zoro # G616425973
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Mounting
Tower
Wattage
475 W
Power Rating
800VA
Output Voltage
120 V AC
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMNIVS800
Zoro #
G616425973
UPC #
37332120953
Country of Origin
Taiwan, Province of China
Details
Mounting
Tower
Wattage
475 W
Power Rating
800VA
Output Voltage
120 V AC
UPS Type
Line Interactive
Input Voltage
110 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.