Tripp Lite Series OmniVS 230V 1500VA 940W Line-Interactive UPS, Extended Run, Tower, USB port,
Mfr # OMNIVSINT1500XL
Zoro # G316425914
product price:Â $498.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
220 V AC
Number of Outlets
8
Wattage
940 W
Power Rating
1500VA
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMNIVSINT1500XL
Zoro #
G316425914
UPC #
37332119780
Country of Origin
China
Details
Input Voltage
220 V AC
Number of Outlets
8
Wattage
940 W
Power Rating
1500VA
UPS Type
Line Interactive
Outlet Type
IEC 60320 C13
Mounting
Tower
Description
Tripp Lite Series OmniVS 230V 1500VA 940W Line-Interactive UPS, Extended Run, Tower, USB port, C13 Outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.