Tripp Lite Series OmniVS 230V 800VA 475W Line-Interactive UPS, USB port, C13 Outlets
Mfr # OMNIVSINT800
Zoro # G216426004
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Output Voltage
230 V AC
Number of Outlets
4
Outlet Type
4 x IEC 60320 C13
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OMNIVSINT800
Zoro #
G216426004
UPC #
37332120960
Country of Origin
China
Details
UPS Type
Line Interactive
Output Voltage
230 V AC
Number of Outlets
4
Outlet Type
4 x IEC 60320 C13
Mounting
Tower
Input Voltage
220 V AC
Power Rating
800 VA
Wattage
475 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.