Shop EATON
See all product information
Create Account
Tripp Lite series PDU Power Cords C13 to P-Lock C14 Heavy-Duty 15A 250V 14 AWG 10ft Blue, 6PK
- Mfr # P005-E10-ABL-6
- Zoro # G921696693
product price:Â
$
351.99
/pk of 6, $58.67/ea
Free Shipping & Returns
Key Features
Gauge/Conductor
14 ga
Number of Conductors
3
Cord Length
10 ft
Jacket Material
Thermoplastic
Voltage Rating
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P005-E10-ABL-6
- Zoro #
- G921696693
- UPC #
- 037332292841
- Country of Origin
- China
- Gauge/Conductor
- 14 ga
- Item
- Standard Power Cord
- Number of Conductors
- 3
- Jacket Material
- Thermoplastic
- Voltage Rating
- 120 V AC
- Color
- Blue
Dimensions
- Cord Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.