Shop EATON
See all product information
Create Account
Tripp Lite Series Piggyback Extension Cord, NEMA 5-15P/5-15R to C13 - 13A, 125V, 16 AWG, 6 ft.
- Mfr # P006-006-515MF
- Zoro # G616440594
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Wire Size
16 AWG
Cord Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P006-006-515MF
- Zoro #
- G616440594
- UPC #
- 37332167781
- Country of Origin
- China
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Black
- Max. Amps
- 13 A
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 6 ft
Description
Tripp Lite Series Piggyback Extension Cord, NEMA 5-15P/5-15R to C13 - 13A, 125V, 16 AWG, 6 ft. 1.83 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.