Tripp Lite Series Pop-Out Security TV Wall Mount with Combination Lock for 45IN to 70IN

  • Mfr # DWMSCL4570VW

  • Zoro # G216440123


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Minimum Screen Size Supported
45 in
Mounting Pattern
300 x 300, 200 x 200, 400 x 200, 600 x 400, 400 x 400
Includes
DWMSCL4570VW Pop-Out Security TV Wall Mount, 4-position Combination Lock, Mounting Hardware, Owner's Manual
Number of Displays Supported
1
Width
36.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWMSCL4570VW
Zoro #
G216440123
UPC #
10037300000000
Country of Origin
China

Dimensions

Minimum Screen Size Supported
45 in
Width
36.77 in
Depth
12.05 in
Height
19.02 in
Maximum Screen Size Supported
70 in

Details

Mounting Pattern
300 x 300, 200 x 200, 400 x 200, 600 x 400, 400 x 400
Includes
DWMSCL4570VW Pop-Out Security TV Wall Mount, 4-position Combination Lock, Mounting Hardware, Owner's Manual
Number of Displays Supported
1
Finish
Powder Coated
Device Supported
Flat Panel Display, TV, Interactive Display, Monitor, Whiteboard
Features
Heavy Duty, Durable, Tool-less Micro-Adjustment, Combination Lock, Cable Management, Anti-skid, Kickstand, Full Motion, Security Lock, Anti-theft
Durability
Tamper Resistant, Scratch Resistant

Description

Tripp Lite Series Pop-Out Security TV Wall Mount with Combination Lock for 45IN to 70IN Televisions and Monitors, Landscape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.