
Tripp Lite Series Pop-Out Security TV Wall Mount with Combination Lock for 45IN to 70IN
Mfr # DWMSCP4570VW
Zoro # G316440078
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Maximum Load Capacity
154 lb
Finish
Powder Coated
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWMSCP4570VW
Zoro #
G316440078
UPC #
10037300000000
Country of Origin
China
Dimensions
Maximum Screen Size Supported
70 in
Width
22.83 in
Height Adjustable
Yes
Height
26.97 in
Minimum Screen Size Supported
45 in
Depth
12.40 in
Details
Environmentally Friendly
Yes
Maximum Load Capacity
154 lb
Finish
Powder Coated
Material
Steel
Color
Black
Features
Durable, Kickstand, Combination Lock, Tool-less Micro-Adjustment, Cable Management, Security Lock, Anti-theft, Heavy Duty, Full Motion, Anti-skid
VESA Mount Compatible
Yes
Number of Displays Supported
1
Includes
DWMSCP4570VW Pop-Out Security TV Wall Mount, 4-position Combination Lock, Mounting Hardware, Owner's Manual
Device Supported
Whiteboard, Monitor, TV, Flat Panel Display, Interactive Display
Durability
Tamper Resistant, Scratch Resistant
Mounting Pattern
400 x 600, 300 x 300, 400 x 400, 200 x 400, 200 x 200
Description
Tripp Lite Series Pop-Out Security TV Wall Mount with Combination Lock for 45IN to 70IN Televisions and Monitors, Portrait
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.