Shop EATON
See all product information
Create Account
Tripp Lite Series Power Extension Cord, C19 to C20 - Heavy-Duty, 20A, 250V, 12 AWG, 2 ft. 0.61
- Mfr # P036-002-6
- Zoro # G116479186
product price:Â
$
90.95
/ea
Key Features
Jacket Color
Black
Cord Length
2 ft
Max. Amps
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P036-002-6
- Zoro #
- G116479186
- UPC #
- 37332180674
- Country of Origin
- China
- Jacket Color
- Black
- Max. Amps
- 20 A
Dimensions
- Cord Length
- 2 ft
Description
Tripp Lite Series Power Extension Cord, C19 to C20 - Heavy-Duty, 20A, 250V, 12 AWG, 2 ft. 0.61 m, Black, 6-Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.