This item is Discontinued.

Eaton Tripp Lite Series PowerVerter 120V 750W Utility/Work Truck 12VDC Inverter/Charger, 2-NEMA 5-15R UT750UL

This item is Discontinued.

Eaton

Tripp Lite Series PowerVerter 120V 750W Utility/Work Truck 12VDC Inverter/Charger, 2-NEMA 5-15R (Discontinued)

Mfr # UT750UL
Zoro # G316470471
UPC # 37332124401
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT750UL
Zoro #
G316470471
UPC #
37332124401
Country of Origin
China

Details

Peak Output Power
1500 W
Continuous Output Power
750 W
Inverter Input Voltage
12 V DC
Inverter Output Voltage
120 V AC
Outlet Type
GFCI
Number of Outlets
2

Description

Tripp Lite Series PowerVerter 120V 750W Utility/Work Truck 12VDC Inverter/Charger, 2-NEMA 5-15R GFCI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.