Zoro Homepage

TRIPP LITE SERIES RACK ENCLOSURE CABINET 42U DEEP EXTRA-WIDE WITH DOORS AND SIDE

  • Mfr # SR42UBDPWD8

  • Zoro # G016255729


product price: $3,029.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Height
78.5 in
Rack Type
Enclosed Cabinet
Depth
47.3 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBDPWD8
Zoro #
G016255729
UPC #
37332289445
Country of Origin
China

Dimensions

Height
78.5 in
Depth
47.3 in
Rack Height
42U
Rack Depth
44 in
Width
31.5 in

Details

Rack Type
Enclosed Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb
Color
Black
Item
Rack Cabinet
Features
Reversible Front Door, Perforated Door, Damage Resistant, Key Lock, Casters, Lockable Side Panel, Tamper Resistant, Anti-theft, Cable Management, Quick Release Side Panel, Leveling System, Powder Coated
Form Factor
Rack-mountable
Product Line
SmartRack
Material
Cold Rolled Steel
Static/Stationary Weight Capacity
3500 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.