TRIPP LITE SERIES RACK FAN FRONT DOOR KIT FOR STANDARD-WIDTH 42U RACK ENCLOSURECABINETS 12 120V FAN
Mfr # SRFFD4224
Zoro # G022606317
product price:Â $1,539.99
/ea
Free Shipping & Returns
Key Features
Recommended Usage
Rack
Input Voltage
120 V AC
Frequency
60 Hz, 50 Hz
Material
coldrolled steel with a black finish
UL Listed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRFFD4224
Zoro #
G022606317
UPC #
037332282545
Country of Origin
China
Details
Recommended Usage
Rack
Item
Rack Accessory Kit
Input Voltage
120 V AC
Frequency
60 Hz, 50 Hz
Material
coldrolled steel with a black finish
UL Listed
Yes
Package Contents
SmartRack Rack Door, 3 x Fan Panels with 4 Fans Per Panel, 2 x Air filters, 18 x 30 x 1 in., Perforated Outer Panel, Fan Guards, C13 to NEMA 5-15P Power Cord, 6 ft. (1.8 m), SR1UBRUSH, Mounting Hardware, Owner's Manual
Description
TRIPP LITE SERIES RACK FAN FRONT DOOR KIT FOR STANDARD-WIDTH 42U RACK ENCLOSURECABINETS 12 120V FANS 5-15P PLUG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.