TRIPP LITE SERIES RACK FAN FRONT DOOR KIT FOR STANDARD-WIDTH 45U RACK ENCLOSURECABINETS 16 120V FAN
Mfr # SRFFD4524
Zoro # G622606168
product price:Â $1,586.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Plug/Connector Type
NEMA 5-15P
Package Contents
4 x Fan panels with 4 fans per panel, 2 x Air filters, 18 x 36 x 1 in., Perforated outer panel, Fan guards, C13 to NEMA 5-15P power cord, 6 ft. (1.8 m), Mounting hardware, Owner's manual
Product Line
SmartRack
Material
Cold Rolled Steel
Features
Heavy Duty, Front Door, Cooling Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRFFD4524
Zoro #
G622606168
UPC #
037332282569
Country of Origin
China
Dimensions
Width
23.5 in
Depth
6.2 in
Height
80.6 in
Rack Height
45U
Details
Plug/Connector Type
NEMA 5-15P
Package Contents
4 x Fan panels with 4 fans per panel, 2 x Air filters, 18 x 36 x 1 in., Perforated outer panel, Fan guards, C13 to NEMA 5-15P power cord, 6 ft. (1.8 m), Mounting hardware, Owner's manual
Product Line
SmartRack
Material
Cold Rolled Steel
Features
Heavy Duty, Front Door, Cooling Fan
Item
Rack Door
Form Factor
Rack-mountable
Color
Black
Description
TRIPP LITE SERIES RACK FAN FRONT DOOR KIT FOR STANDARD-WIDTH 45U RACK ENCLOSURECABINETS 16 120V FANS 5-15P PLUG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.