Zoro Homepage

TRIPP LITE SERIES RACK VERTICAL CABLE MANAGER FOR 42U, 45U AND 48U ENCLOSURES -

  • Mfr # SRCABLEVRTS

  • Zoro # G421696681


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Package Contents
2x SRCABLEVRTS rails, 1-Hole extender, 3-Hole extender, 5-Hole extender, 4x Rail holders, 3x Cable finger guides, 4x M4x8 screws, 4x M5x10 thread-forming screws, 4x M6 cage nuts, 4x M6x12 screws, Owner's manual
Height
5.43 in
Width
2 in
Product Line
SmartRack
Rack Height
48U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCABLEVRTS
Zoro #
G421696681
UPC #
37332292438
Country of Origin
China

Dimensions

Height
5.43 in
Width
2 in
Rack Height
48U
Depth
86.70 in

Details

Package Contents
2x SRCABLEVRTS rails, 1-Hole extender, 3-Hole extender, 5-Hole extender, 4x Rail holders, 3x Cable finger guides, 4x M4x8 screws, 4x M5x10 thread-forming screws, 4x M6 cage nuts, 4x M6x12 screws, Owner's manual
Product Line
SmartRack
Color
Black
Cable Manager Type
Vertical Cable Finger
Item
Cable Routing
Material
Cold Rolled Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

MULTIPLE SHORT FINGERS, BLACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.