
TRIPP LITE SERIES ROOF-MOUNTED FAN PANEL FOR DEEP RACK ENCLOSURE CABINETS 6 120V
Mfr # SRFANROOFDP
Zoro # G715806413
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Product Line
SmartRack
Width
21.9 in
Material
Steel
Receptacle Type
NEMA 5-15P
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRFANROOFDP
Zoro #
G715806413
UPC #
37332283344
Country of Origin
China
Dimensions
Width
21.9 in
Height
2.7 in
Compatible Rack Width
24 in
Depth
40.5 in
Details
Product Line
SmartRack
Material
Steel
Receptacle Type
NEMA 5-15P
Item
Fan Tray
Color
Black
Number of Fans
6
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Input Voltage
120 V AC
Maximum Air Flow
630 CFM
Certifications & Standards
CAN/CSA-C22.2 No. 60950-1 (Canada), CAN/CSA-C22.2 No. 62368-1 (Canada), UL 60950-1, EIA/ECA-310-E
Mount Type
Roof Mount, Rack Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.