
Tripp Lite series RoofMounted Fan Panel for Wide Rack Enclosure Cabinets 6 120V Fans 515P Plug
Mfr # SRFANROOFWD
Zoro # G115806402
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
27.8 in
Depth
35.5 in
Height
2.7 in
Mount Type
Rack Mount, Roof Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRFANROOFWD
Zoro #
G115806402
UPC #
37332283351
Country of Origin
China
Dimensions
Width
27.8 in
Depth
35.5 in
Height
2.7 in
Compatible Rack Width
30 in
Details
Item
Fan Tray
Material
Steel
Mount Type
Rack Mount, Roof Mount
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Certifications & Standards
CAN/CSA-C22.2 No. 60950-1 (Canada), CAN/CSA-C22.2 No. 62368-1 (Canada), UL 60950-1, EIA/ECA-310-E
Receptacle Type
NEMA 5-15P
Input Voltage
120 V AC
Number of Fans
6
Product Line
SmartRack
Maximum Air Flow
630 CFM
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.