Tripp Lite Series Roof Panel Kit for Hot/Cold Aisle Containment System - Wide 750 mm Racks
Mfr # SRCTMTCVR750
Zoro # G516555503
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Width
29.5 in
Package Contents
Roof Panel Kit for Hot/Cold Aisle Containment System - Wide 750 mm Racks, 2 x Magnetic Filler Panels, 750 mm , 4 x M6 x 12 Self-Tapping Screws, 4 x M6 Washers, 8 x M4 x 10 Screws, 4 x Magnetic Filler Panel Handles, Installation Guide
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCTMTCVR750
Zoro #
G516555503
UPC #
37332214348
Country of Origin
China
Dimensions
Width
29.5 in
Details
Package Contents
Roof Panel Kit for Hot/Cold Aisle Containment System - Wide 750 mm Racks, 2 x Magnetic Filler Panels, 750 mm , 4 x M6 x 12 Self-Tapping Screws, 4 x M6 Washers, 8 x M4 x 10 Screws, 4 x Magnetic Filler Panel Handles, Installation Guide
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Roof Panel
Environmentally Friendly
Yes
Compatible With
Hot/Cold Aisle Containment System - Wide 750 mm Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.