Tripp Lite Series Safe-IT 2-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Gloss, TAA

  • Mfr # N042AB-002-IVG

  • Zoro # G716471788


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Acrylonitrile Butadiene Styrene (ABS), High Impact Plastic
Product Line
Safe-IT
Width
3.1 in
Total Number of Sockets
2
Number of Unloaded Sockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N042AB-002-IVG
Zoro #
G716471788
UPC #
37332269140
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.1 in
Height
4.8 in
Depth
0.4 in

Details

Material
Acrylonitrile Butadiene Styrene (ABS), High Impact Plastic
Product Line
Safe-IT
Item
Faceplate
Total Number of Sockets
2
Number of Unloaded Sockets
2
Number of Gangs
1
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
Safe-IT 2-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Gloss, TAA, 2 x Mounting Screws
Color
Ivory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.