
Tripp Lite Series Safe-IT 3-Outlet Cube Surge Protector, 5-15R Outlets, 6 USB Charging Ports, 8
Mfr # TLP368CUBEUAM
Zoro # G816471244
product price:Â $58.39
/eaKey Features
Cable Length
8 ft
Depth
5.3 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Safe-IT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLP368CUBEUAM
Zoro #
G816471244
UPC #
37332265791
Country of Origin
China
Dimensions
Cable Length
8 ft
Depth
5.3 in
Width
2.7 in
Height
5.2 in
Details
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Surge Suppressor/Protector
Product Line
Safe-IT
Input Voltage
120 V AC
Package Contents
Safe-IT TLP368CUBEUAM 9-Outlets Surge Suppressor/Protector, Owner's Manual
Material
Plastic
Surge Energy Rating
540 J
Power Rating (VA)
1800 VA
Receptacle Detail
6 x USB, 3 x NEMA 5-15R
Description
Tripp Lite Series Safe-IT 3-Outlet Cube Surge Protector, 5-15R Outlets, 6 USB Charging Ports, 8 ft. 2.4 m Cord, Antimicrobial Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.