
Tripp Lite Series Safe-IT 4-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Gloss, TAA
Mfr # N042AB-004-IVG
Zoro # G216471745
product price:Â $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Package Contents
Safe-IT 4-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Gloss, TAA 2 x Mounting Screws
Environmentally Friendly
Yes
Total Number of Sockets
4
Material
Acrylonitrile Butadiene Styrene (ABS), High Impact Plastic
Product Line
Safe-IT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N042AB-004-IVG
Zoro #
G216471745
UPC #
37332269157
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.1 in
Height
4.8 in
Depth
0.4 in
Details
Package Contents
Safe-IT 4-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Gloss, TAA 2 x Mounting Screws
Environmentally Friendly
Yes
Total Number of Sockets
4
Material
Acrylonitrile Butadiene Styrene (ABS), High Impact Plastic
Product Line
Safe-IT
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Ivory
Number of Unloaded Sockets
4
Item
Faceplate
Number of Gangs
1
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.