This item is Discontinued.

This item is Discontinued.
Tripp Lite Series Safe-IT Antibacterial Hospital-Grade Extension Cord, 5-15P to 5-15R - Green (Discontinued)
Mfr #
P022AB-006-HG
Zoro #
G216425519
UPC # 37332266163
Country of Origin China
Category Extension Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P022AB-006-HG
Zoro #
G216425519
UPC #
37332266163
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
6 ft
Details
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Black
Max. Amps
13
Standards
UL
Description
Tripp Lite Series Safe-IT Antibacterial Hospital-Grade Extension Cord, 5-15P to 5-15R - Green Dot, 13A, 125V, 16 AWG, Black, 6 ft. 1.8 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.