
Tripp Lite Series Safe-IT Blank Wall Plate, Antibacterial, Ivory Matte, TAA
Mfr # N042AB-000-IVM
Zoro # G416471842
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Ivory
Depth
0.2 in
Product Line
Safe-IT
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N042AB-000-IVM
Zoro #
G416471842
UPC #
37332269089
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.2 in
Height
4.8 in
Width
3.1 in
Details
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Ivory
Product Line
Safe-IT
Environmentally Friendly
Yes
Package Contents
Safe-IT Blank Wall Plate, Antibacterial, Ivory Matte, TAA, 2 x Mounting screws
Item
Faceplate
Material
Acrylonitrile Butadiene Styrene (ABS), High Impact Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.