Shop EATON
See all product information
Create Account
Tripp Lite Series Safe-IT Cat6a 10G Snagless Antibacterial S/FTP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N262AB-005-WH
- Zoro # G916428438
product price:Â
$
11.95
/ea
Key Features
End 2 Gender
Male
End 1 Gender
Male
Performance Category
Category 6a
Cable Jacket Material
Polyvinyl Chloride
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262AB-005-WH
- Zoro #
- G916428438
- UPC #
- 37332260147
- Country of Origin
- Taiwan, Province of China
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Category 6a
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- NEC Article and Type
- CMX
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 5 ft
- Wire Size
- 26 AWG
Description
Tripp Lite Series Safe-IT Cat6a 10G Snagless Antibacterial S/FTP Ethernet Cable RJ45 M/M, PoE, White, 5 ft. 1.52 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.