Shop EATON
See all product information
Create Account
Tripp Lite Series Safe-IT Cat6a 10G Snagless Antibacterial S/FTP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N262AB-007-WH
- Zoro # G816428439
product price:Â
$
12.99
/ea
Key Features
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
Performance Category
Category 6a
End 1 Gender
Male
Cable Length
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262AB-007-WH
- Zoro #
- G816428439
- UPC #
- 37332260154
- Country of Origin
- Taiwan, Province of China
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6a
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- NEC Article and Type
- CMX
Dimensions
- Cable Length
- 7 ft
- Wire Size
- 26 AWG
Description
Tripp Lite Series Safe-IT Cat6a 10G Snagless Antibacterial S/FTP Ethernet Cable RJ45 M/M, PoE, White, 7 ft. 2.13 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.