Tripp Lite Series Safe-IT Extended-Reach TV Wall Mount with Antimicrobial Tape for 17IN to 32IN

  • Mfr # DWMLARM1732AM

  • Zoro # G116440117


original price:  $689.99 , new price: $620.99 , 10 percent off
new price:  $620.99
/ea
Free Shipping & Returns

Key Features

Height
6.90 in
Width
74.70 in
Material
Steel
Series
Safe-IT
Includes
DWMLARM1732AM Extended-Reach TV Wall Mount, Antimicrobial Tape, Mounting Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWMLARM1732AM
Zoro #
G116440117
UPC #
37332268228
Country of Origin
China

Dimensions

Height
6.90 in
Width
74.70 in
Height Adjustable
Yes
Maximum Screen Size Supported
32 in
Depth
33.10 in
Minimum Screen Size Supported
17 in

Details

Item
Mounting Arm
Material
Steel
Series
Safe-IT
Includes
DWMLARM1732AM Extended-Reach TV Wall Mount, Antimicrobial Tape, Mounting Hardware, Owner's Manual
Number of Displays Supported
1
Features
360° Rotation, Adjustable Angle, 180° Swivel, Antimicrobial, 90° Swivel, Full Motion, Handle, Cable Management, Articulating, Extendable
Environmentally Friendly
Yes
Mounting Pattern
100 x 100, 75 x 75
Device Supported
TV, Digital Signage Display, Interactive Whiteboard, Monitor, Flat Panel Display, Notebook, HDTV
VESA Mount Compatible
Yes

Description

Tripp Lite Series Safe-IT Extended-Reach TV Wall Mount with Antimicrobial Tape for 17IN to 32IN Displays

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.