
Tripp Lite Series Secure Desk or Wall Mount for 9.7 in. to 11 in. Tablets, White
Mfr # DMTB911
Zoro # G516470608
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Maximum Screen Size Supported
11 in
Color
White
Material
Plastic, Metal
Maximum Load Capacity
2.20 lb
Mount Profile
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMTB911
Zoro #
G516470608
UPC #
37332278814
Country of Origin
China
Dimensions
Maximum Screen Size Supported
11 in
Minimum Screen Size Supported
9.70 in
Depth
7.30 in
Width
8.10 in
Height
13.50 in
Details
Color
White
Material
Plastic, Metal
Maximum Load Capacity
2.20 lb
Mount Profile
Low Profile
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
VESA Mount Compatible
Yes
Item
Desktop/Wall Mount
Device Supported
Tablet
Package Contents
Secure Desk or Wall Mount for 9.7 in. to 11 in. Tablets, White, Installation Hardware, 2x Keys, Installation Instructions
Environmentally Friendly
Yes
Durability
Theft Resistant, Scratch Resistant, Tamper Resistant, Scuff Resistant
Mounting Pattern
75 x 75
Features
20° Tilt, Landscape/Portrait Mounting, -110° Tilt, Security Lock, 180° Rotation, Key Lock, Anti-skid, Locking Mechanism, Anti-theft
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.