Zoro Homepage

Tripp Lite Series Secure Freestanding Tablet Mount Floor Stand for 13 in. Tablets, White

  • Mfr # DMTBS13

  • Zoro # G216470953


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Width
13.40 in
Material
Metal, Plastic
Environmentally Friendly
Yes
Maximum Screen Size Supported
13 in
Features
Security Lock, Cord Management, Anti-skid, Anti-theft, Cable Management, Locking Mechanism, Grommet, Key Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMTBS13
Zoro #
G216470953
UPC #
37332278838
Country of Origin
China

Dimensions

Width
13.40 in
Maximum Screen Size Supported
13 in
Height
44.70 in
Depth
14.70 in

Details

Material
Metal, Plastic
Item
Floor Mount
Environmentally Friendly
Yes
Features
Security Lock, Cord Management, Anti-skid, Anti-theft, Cable Management, Locking Mechanism, Grommet, Key Lock
Color
White
Device Supported
Tablet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Scratch Resistant, Scuff Resistant
Package Contents
Secure Freestanding Tablet Mount Floor Stand for 13 in. Tablets, White, Installation Hardware, 2x Keys, Installation Instructions
Maximum Load Capacity
2.20 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.