Zoro Homepage

Tripp Lite Series Secure Wall Mount for 9.7 in. to 11 in. Tablets, White

  • Mfr # DMTB11

  • Zoro # G816470575


product price: $58.85
/ea

Key Features

Weight Capacity
2.2 lb
Material
Plastic, Metal
Number of Displays
1
Screen Size
1 - 20 Inch
Features
Key Lock, Locking Mechanism, Full Motion, Anti-skid, Anti-theft, Landscape/Portrait Mounting, Security Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMTB11
Zoro #
G816470575
UPC #
37332278807
Country of Origin
China

Dimensions

Screen Size
1 - 20 Inch
Height
8.90 in
Minimum Screen Size Supported
9.70 in
Width
13.50 in
Maximum Screen Size Supported
11 in
Depth
0.89 in

Details

Weight Capacity
2.2 lb
Material
Plastic, Metal
Number of Displays
1
Features
Key Lock, Locking Mechanism, Full Motion, Anti-skid, Anti-theft, Landscape/Portrait Mounting, Security Lock
Item
Wall Mount
Compatible With
Tablet
Color
White
Mounting
Wall
Durability
Scratch Resistant, Scuff Resistant
Package Contents
Secure Wall Mount for 9.7 in. to 11 in. Tablets, White, Mounting hardware, 2x Keys, Installation Instructions
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Profile
Low Profile
Maximum Load Capacity
2.20 lb
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75
Device Supported
Tablet
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.