Tripp Lite Series Short Riser Panels for Hot/Cold Aisle Containment System - Standard 300 mm

  • Mfr # SRCTMTR300SH

  • Zoro # G416470524


product price: $72.45
/ea

Key Features

Environmentally Friendly
Yes
Package Contents
Short Riser Panels For Hot/Cold Aisle Containment System, 2 x M6 x 16 Screws, 2 x M6 Hex Nuts, 4 x M6 x 12 Self-tapping Screws, 6 x M6 Washers, Installation Guide
Device Supported
Rack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCTMTR300SH
Zoro #
G416470524
UPC #
37332274205
Country of Origin
China

Dimensions

Width
12.1 in
Depth
1.6 in
Height
5.2 in

Details

Environmentally Friendly
Yes
Package Contents
Short Riser Panels For Hot/Cold Aisle Containment System, 2 x M6 x 16 Screws, 2 x M6 Hex Nuts, 4 x M6 x 12 Self-tapping Screws, 6 x M6 Washers, Installation Guide
Device Supported
Rack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Item
Riser Panel
Color
Black
Compatible With
Aisle Containment System

Description

Tripp Lite Series Short Riser Panels for Hot/Cold Aisle Containment System - Standard 300 mm Rack Coolers, Set of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.