Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series Short Riser Panels for Hot/Cold Aisle Containment System - Standard 600 mm

  • Mfr # SRCTMTR600SH

  • Zoro # G016471112


product price: $68.55
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Standard-Width 600 mm Rack Enclosures
Environmentally Friendly
Yes
Color
Black
Package Contents
SRCTMTR600SH Rack Panel, 2 x M6 x 16 Screws , 2 x M6 Hex Nuts , 4 x M6 x 12 Self-Tapping Screws , 6 x M6 Washers, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCTMTR600SH
Zoro #
G016471112
UPC #
37332214362
Country of Origin
China

Dimensions

Width
23.6 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Panel
Compatible With
Standard-Width 600 mm Rack Enclosures
Environmentally Friendly
Yes
Color
Black
Package Contents
SRCTMTR600SH Rack Panel, 2 x M6 x 16 Screws , 2 x M6 Hex Nuts , 4 x M6 x 12 Self-Tapping Screws , 6 x M6 Washers, Installation Guide

Description

Tripp Lite Series Short Riser Panels for Hot/Cold Aisle Containment System - Standard 600 mm Racks, Set of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.