Tripp Lite Series SmartOnline 1000VA 900W 120V Double-Conversion Sine Wave UPS 8 Outlet

  • Mfr # SU1000RTXLCD2U

  • Zoro # G916431803


product price:  $1,124.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Outlet Type
6 x NEMA 5-15R
Wattage
900 W
Output Voltage
110 V AC
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU1000RTXLCD2U
Zoro #
G916431803
UPC #
37332164261
Country of Origin
Philippines

Details

Mounting
Rack/Tower
Outlet Type
6 x NEMA 5-15R
Wattage
900 W
Output Voltage
110 V AC
Number of Outlets
6
UPS Type
Double Conversion Online
Input Voltage
110 V AC
Power Rating
1000VA

Description

Tripp Lite Series SmartOnline 1000VA 900W 120V Double-Conversion Sine Wave UPS 8 Outlet Extended Run Network Card Option LCD USB DB9 2U Rack/Twr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.