Tripp Lite Series SmartOnline 1000VA 900W 120V Double-Conversion UPS 8 Outlets Extended Run

  • Mfr # SU1000RTXLCD2UN

  • Zoro # G516431784


product price: $1,481.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
100 V AC
Input Voltage
120 V AC
UPS Type
Double Conversion Online UPS
Number of Outlets
8
Power Rating
1000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1000RTXLCD2UN
Zoro #
G516431784
UPC #
37332253545
Country of Origin
China

Details

Output Voltage
100 V AC
Input Voltage
120 V AC
UPS Type
Double Conversion Online UPS
Mounting
Rack-mountable
Number of Outlets
8
Power Rating
1000VA
Wattage
900 W

Description

Tripp Lite Series SmartOnline 1000VA 900W 120V Double-Conversion UPS 8 Outlets Extended Run Network Card Included LCD USB DB9 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.