Shop EATON
See all product information
Create Account
Tripp Lite Series SmartOnline 120V 700VA 630W Double-Conversion UPS, 6 Outlets, Network Card
- Mfr # SU700XLCD
- Zoro # G516425929
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Online
Power Rating
700 VA
Mounting
Tower
Wattage
630 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SU700XLCD
- Zoro #
- G516425929
- UPC #
- 37332279699
- Country of Origin
- Philippines
Details
- UPS Type
- Online
- Power Rating
- 700 VA
- Mounting
- Tower
- Wattage
- 630 W
- Input Voltage
- 120V AC
- Output Voltage
- 100V AC
- Outlet Type
- NEMA 5-15R
- Number of Outlets
- 6
Description
Tripp Lite Series SmartOnline 120V 700VA 630W Double-Conversion UPS, 6 Outlets, Network Card Option, LCD, USB, DB9, Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.