Tripp Lite Series SmartOnline 1500VA 1350W 120V Double-Conversion UPS - 6 Outlets, Extended Run,

  • Mfr # SU1500XLCD

  • Zoro # G116425930


product price:  $1,269.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
NEMA 5-15R
Output Voltage
110 V AC
Wattage
1350 W
Input Voltage
120 V AC
Backup Time (Half/Full Load)
16.50 Minute/5.80 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1500XLCD
Zoro #
G116425930
UPC #
37332174642
Country of Origin
Philippines

Details

Outlet Type
NEMA 5-15R
Output Voltage
110 V AC
Wattage
1350 W
Input Voltage
120 V AC
Backup Time (Half/Full Load)
16.50 Minute/5.80 Minute
Power Rating
1500VA
Mounting
Tower
Number of Outlets
6
UPS Type
Double Conversion Online UPS

Description

Tripp Lite Series SmartOnline 1500VA 1350W 120V Double-Conversion UPS - 6 Outlets, Extended Run, Network Card Option, LCD, USB, DB9, Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.