Tripp Lite Series SmartOnline 1500VA 1350W 208/230V Double-Conversion UPS 8 Outlets Extended Run

  • Mfr # SUINT1500LCD2U

  • Zoro # G816426022


product price:  $1,449.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
200 V AC
Mounting
Rack/Tower
Wattage
1350 W
Power Rating
1500VA
Input Voltage
200 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUINT1500LCD2U
Zoro #
G816426022
UPC #
37332248077
Country of Origin
Philippines

Details

Output Voltage
200 V AC
Mounting
Rack/Tower
Wattage
1350 W
Power Rating
1500VA
Input Voltage
200 V AC
Outlet Type
IEC 60320 C13
UPS Type
Double Conversion Online UPS
Number of Outlets
8

Description

Tripp Lite Series SmartOnline 1500VA 1350W 208/230V Double-Conversion UPS 8 Outlets Extended Run Network Card Option LCD USB DB9 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.